Narrow Bathroom Storage Cabinet with Open Shelf, Adjustable Shelf, 2 Cupboards

Order Code: ZT3347246S

£79.99 Inc VAT (20%)


Description

Tall bathroom cabinet, with storage: This slim storage cabinet is great for smaller spaces - with two cupboards and middle shelf.Modern: A white bathroom storage cabinet for simplicity, with gold-tone accents for a luxe touch.Steel base: Strong and supportive bottom for this bathroom unit - stands steady.Embossed doors: Adds a delicate bit of character to the overall look of this bathroom storage unit.Dimensions: 170.7H x 30W x 30Dcm. Maximum Weight Capacity: 30 kg (Overall) , 3 kg (Each Shelf) , Assembly required.

See full description
Specifications for Narrow Bathroom Storage Cabinet with Open Shelf, Adjustable Shelf, 2 Cupboards
  • Product Type
    Storage Cabinet
  • Width
    30cm
  • Type
    Bathroom Storage Cabinet
  • Material
    Steel base
  • Height
    170.7cm
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome