Ocata Gloss White 2 Drawer Basin Unit 600mm

Order Code: ZT4960012S

£269.99 Inc VAT (20%)


Description

SP Ocata Gloss White 2 Drawer Basin Unit 600mm W: 594mm x H: 795mm x D: 416mm (unit only) W: 600mm x H: 850mm x D: 420mm (fully assembled with SPFW600 basin) High gloss white PVC finish 18mm E1 standard MDF carcass 2 Cushioned soft close drawers Integrated handles Compatible with 600mm SPFW600 basin (344517) sold separately) 10 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Ocata Gloss White 2 Drawer Basin Unit 600mm
  • Finish
    Gloss White
  • Product Type
    Basin Unit
  • Material
    PVC
  • Number of Drawers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome