SP Ocata Grey Floor Standing Vanity Unit 600mm x H: 850mm x D: 420mm High gloss Grey PVC finish 18mm E1 standard MDF carcass 2 cushioned soft close drawers Integrated handles Compatible with 600mm SPFW600 basin (sold separately) 10 year guarantee