Ocata Grey Wall Hung Vanity Unit W 600mm X H 500mm X D 420mm

Order Code: ZT4958684S

£199.99 Inc VAT (20%)


Description

SP Ocata Grey Wall Hung Vanity Unit W: 600mm x H: 500mm x D: 420mm High gloss Grey PVC finish 18mm E1 standard MDF carcass 2 cushioned soft close drawers Integrated handles Compatible with 900mm SPFW900 basin (sold separately)

Specifications for Ocata Grey Wall Hung Vanity Unit W 600mm X H 500mm X D 420mm
  • Product Type
    Wall Hung Vanity Unit
  • Width
    600mm
  • Height
    500mm
  • Number of Drawers
    2
  • Depth
    420mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome