Pedestal Under Sink Cabinet W/Doors, Bathroom Storage Organizer Unit, Grey

Order Code: ZT3352602S

£64.99 Inc VAT (20%)
£69.997% off
QuantityPriceDiscount
1 - 4£64.990%
5 +£60.447%


Description

Multi-storage: Combines a bottom cupboard, open shelf and flat top - here you can store and display all bathroom essentials. Doors come with bronze colour handles for extra style.'U' shape cut-out hole: Slots into the pipe of your bathroom sink - great for bringing in storage to a more obscure space in your bathroom. Suitable for 50Lcm x 20Wcm basin - always measure before purchase.Farmhouse style design: Boxy shape, in a mid-grey tone, this bathroom cabinet is timelessly beautiful and easy to match with your current bathroom style.Sturdy: Made from MDF, this storage cabinet is durable, keeping everything safely stored. Light top coating for extra protection.Dimensions: 60H x 60W x 30Dcm. Middle shelf: 16.5H x 56W x 28Dcm. Cupboard: 28H x 57W x 28Dcm. Maximum load: 30kg. Assembly required.

See full description
Specifications for Pedestal Under Sink Cabinet W/Doors, Bathroom Storage Organizer Unit, Grey
  • Product Type
    Sink Cabinet
  • Material
    MDF
  • Colour
    Grey
  • Maximum Load
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome