Pedestal Under Sink Cabinet W/Doors, Bathroom Storage Vanity Unit, White

Order Code: ZT3352592S

£69.99 Inc VAT (20%)


Description

SPACE SAVING: Fits underneath your bathroom sink, bringing in an extra place for bathroom storage. 20L x 20Wcm 'U' shaped cut-out for the sink pipe. We recommend you measure the sink before purchasing.ADJUSTABLE SHELVES: There is an adjustable shelf inside, which can be moved up and down to meet your different storage needs. 2 door design effectively prevents your items from getting wet.QUALITY MATERIAL: The bathroom storage cabinet is made from MDF that will offer high support and the cabinet door has aluminium alloy handle. The surface is also against water.MATCH YOUR DECOR: This bathroom cabinet has a uniquely designed cabinet door can fit any décor in your home while adding a new feeling to your home. Suit for living room, bathroom, etc.BATHROOM SINK CABINET INFORMATION: Overall Dimension: 60W x 33D x 60Hcm, Suitable for Washbasin: 50L x 20Wcm. Max Load: (Total) 40kg, (Shelf) 5kg. Assembly required.

See full description
Specifications for Pedestal Under Sink Cabinet W/Doors, Bathroom Storage Vanity Unit, White
  • Product Type
    Sink Cabinet
  • Colour
    White
  • Material
    MDF
  • Overall Dimensions
    60W x 33D x 60H cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome