SupaPlumb Pivot Door Shower Enclosure 1850 x 760mm 4mm clear toughened glass EN12150 White finish aluminium frame Modesty panel print on glass Magnetic seals Includes all fittings and spare seals Height 1850mm Free Spare Set of Seals 10 Year Guarantee 308049 SMS25 45� Magnetic Door Seal 308033 SRS50 Rubber Seal � Bottom of Screen 308077 SCPSC5 Clear Plastic Screw Caps
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.