0
1
2
3
4

Rectangle LED Mirror Cabinet for Bathroom

Order Code: ZT2117525S

£183.99 Inc VAT (20%)


Description

Decorate your bathroom with this remarkable mirror cabinet! With the fog-resistant technology, you can enjoy your shower and still the mirror remains bright and clean after you finish. Designed with an intelligent look, it will fill your bathroom with luxurious atmosphere. Plus the LED panels on the side, the cabinet would offer you a dreamy glow when you want to look at your face closely.

Features:

Fast-respond sensor switch, convenient to turn the light on and off
Electric clock included, you can read the time in your bathroom
2 shelves inside, abundant to store your vanity goods
Specifications

Dimensions: 50cm W x 13.7cm D x 70cm H

Product Type: Mirror Cabinet

Mount Type: Surface mount

Finish: White

Primary Material: Metal

Number of Shelves: 2

See full description
Specifications for Rectangle LED Mirror Cabinet for Bathroom
  • Product Type
    Mirror Cabinet
  • Finish
    White
  • No. of Shelves
    2
  • Number of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome