MODERN AESTHETIC: This elegant modern style tall storage cabinet becomes a functional centerpiece in any room, including the bathroom, kitchen, living room, bedroom and more while adding charm and whimsy along with lots of storage and display space. LOTS OF STORAGE SPACE: 2 cabinets with doors, each with an adjustable shelf, and 2 shelves in the middle provide an amazing amount of storage and display space for bathroom supplies or daily essentials in this stand-alone tower. QUALITY MATERIAL: Constructed of engineered wood board with metal hinges, making this bathroom cabinet durable for long lasting uae and is with melamine surface for easy maintenance. SAFE DESIGN: This solid tower storage cabinet features an anti-tipping design and can be fixed to the wall for added safety. 4 anti-slip feet pads at the bottom help protect floor and makes this organizer more stable. VERTICLE DESIGN: Compact verticle design takes up little floor space while providing lots of storage. Overall Dimension:30L x 30W x 190HcmMax Overall Weight Capacity:60kg