Tall Bathroom Cabinet Modern Freestanding Tallboy W/Adjustable Shelves White

Order Code: ZT3347185S

£82.99 Inc VAT (20%)


Description

Compact Design: Want to renovate your bathroom? This slim bathroom storage cabinet will be your perfect addition. Clean looking makes the room brighter. Smart size fits nicely in a compact bathroom or corner space.Integrated Finger Pull: Less is more. Looking for something clean and handleless? No problem. This storage organizer with integrated finger pull will give you ultimate sophistication through utter simplicity.Adjustable: Want flexibility in storage? Well, the shelves of the upper and lower cabinets are both adjustable. You can easily adjust the height to suit your different needs.Thoughtful Workmanship: Of course, your home should be a secure place for the family members. That is why an anti-tipping design is included, you can attach the storage unit to the wall. Made of quality particle board and ABS feet, this slim storage cabinet can serve a long time and is easy to clean.Dimensions: Overall Dimension: 30W x 33D x 165Hcm. Weight Capacity: 3kg (per shelf) Assembly required.

See full description
Specifications for Tall Bathroom Cabinet Modern Freestanding Tallboy W/Adjustable Shelves White
  • Product Type
    Freestanding Cabinet
  • Overall Dimensions
    30W x 33D x 165H cm
  • Finish
    White
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome