Tall Bathroom Storage Cabinet Freestanding Linen Tower Cabinet W/Shelves Grey

Order Code: ZT3347177S

£49.99 Inc VAT (20%)


Description

Mixed storage: This narrow bathroom organiser features three open shelves and three compartments with doors. Plenty of room to organise bathroom essentials.Tallboy design: Great for limited spaces, this bathroom cabinet helps bring storage to where it might not seem possible.Durable structure: MDF and particle board blend means this storage unit can be used every day. Painted melamine surface for extra protection.Anti-tipping straps: Added safety to attach this cabinet to the wall - suitable for homes with children and pets.Dimensions: 120H x 15W x 17Dcm. Weight Capacity: 15kg (total) , 3kg (shelf) Assembly required

See full description
Specifications for Tall Bathroom Storage Cabinet Freestanding Linen Tower Cabinet W/Shelves Grey
  • Product Type
    Freestanding Cabinet
  • Material
    MDF
  • Height
    120cm
  • Colour
    Grey
  • Depth
    17cm
  • Width
    15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome