Tall Slim Bathroom Cabinet Freestanding Storage Organiser w/3 Shelves Natural

Order Code: ZT3352944S

£52.99 Inc VAT (20%)


Description

MULTI-STORAGE: Bathroom storage cabinet is formed of three upper shelves and a bottom cabinet - plenty of room for keeping towels, beauty products, loo rolls, toiletries and more all in a place.TALLBOY DESIGN: Slim floor cabinet is also a narrow bathroom cabinet: great for small bathrooms. Helps utilise the space in an efficient manner, great for smaller homes.BAMBOO STRUCTURE: The perfect material for this bathroom floor cabinet - strong, durable, antibacterial and naturally resistant to moisture - perfect for moisture-filled environments. Tall cabinet also features a slatted door for better airflow inside cupboard.DIMENSIONS: 173H x 34L x 30Wcm. Cupboard inner: 74H x 30W x 25.5Dcm. Single shelf: 27.5H x 28.8W x 28Dcm.MAXIMUM LOAD: Whole: 25kg. Shelf: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for Tall Slim Bathroom Cabinet Freestanding Storage Organiser w/3 Shelves Natural
  • Product Type
    Freestanding Cabinet
  • Colour
    Natural
  • Material
    Bamboo
  • No. of Shelves
    3
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome