Walk-in Enclosure 2000mm (h) x 1090mm (w) with 240mm Return

Order Code: ZT4958955S

£174.99 Inc VAT (20%)


Description

SupaPlumb Walk-in Enclosure 2000mm (h) x 1090mm (w) with 240mm return 8mm clear toughened glass EN12150 Nano coated glass helps repel water and dirt Chrome finish frame Includes all fittings and spare seals Nano Coated Glass Free Spare Set of Seals Suitable for use with a 1700 x 700mm shower tray 10 Year Guarantee 308087 SSC5 Round Chrome Screw Covers 308088 SSBK5 Glass Panel Support Bracket and Fixings 308073 SSCSC5 Screw Cup and Screw Covers Image for illustration purposes only

See full description
Specifications for Walk-in Enclosure 2000mm (h) x 1090mm (w) with 240mm Return
  • Height
    2000mm
  • Product Type
    Walk-in Enclosure
  • Width
    1090mm
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome