Wall Mount Bathroom Cabinet Storage Organizer W/Mirror Adjustable Shelf

Order Code: ZT3352382S

£41.99 Inc VAT (20%)
£43.994.5% off


Description

MULTI-PURPOSE: The stylish and elegant design is perfectly compatible with any room decoration, very suitable for corridors, living rooms, bathrooms and kitchens.LOTS OF STORAGE SPACE: This bathroom wall cabinet features enclosed an adjustable shelf with a mirror door, and three open shelves to place towels, soap, tissues and other decorative items to make your bathroom neat and beautiful.SPACE SAVING: Wall mounted cabinet is an ideal storage solution for home. It’s designed to maximize your space. It can be assembled on wall or over the toilet, providing extra storage without taking up valuable floor space.QUALITY MATERIAL: Constructed of E1 grade MDF board, this cabinet is sturdy enough for long-lasting use. The surface is painted, which is water resistant, very suitable for bathroom use.DIMENSION: Overall Dimension: 60L x 18D x 63Hcm, Weight Capacity: 25kg (total) , 5kg (each shelf) ASSEMBLY REQUIRED.

See full description
Specifications for Wall Mount Bathroom Cabinet Storage Organizer W/Mirror Adjustable Shelf
  • Product Type
    Wall Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome