0
1
2
3
4

Wall Mount Bathroom Mirror Cabinet

Order Code: ZT2117873S

£45.99 Inc VAT (20%)
£49.998% off


Description



Featuring 6 open shelves with rounded edges as well as a central rectangular mirror, our mirror cabinet is distinctively designed. This is a must-have in your bathroom, it not only serves as a mirror but also offers your sufficient storage space for your vanity necessities, which includes 6 side shelves and 1 cabinet with 3 shelves.

Features:

Ample storage space for your bathroom essentials
A mirror as well as a bathroom cabinet
Easy to install
Specifications

Dimensions: 59cm W x 16cm D x 58cm H

Material: MDF

Finish: White

See full description
Specifications for Wall Mount Bathroom Mirror Cabinet
  • Product Type
    Mirror Cabinet
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome