SPACIOUS STORAGE: Features main enclosed cabinet and open side shelves, offering plenty of room for the whole family.ON-WALL DESIGN: Easy to fix onto your wall, compact size also helps to save floor space in the bathroom.DURABLE: MDF frame is solid for everyday use, with a white water-resistant painted finish.CENTRAL MIRROR: Easy to get ready. DIMENSIONS: 63H x 66W x 17Dcm. Mirror: 22.5W x 51Hcm.MAXIMUM LOAD: Top panel: 10kg. Shelf: 5kg. ASSEMBLY REQUIRED.