0
1
2
3
4

Wall Mount Rectangular Mirror Cabinet Bathroom Organizer

Order Code: ZT2118032S

£41.99 Inc VAT (20%)


Description



This is a low-profile and modern style wall mounting bathroom wall cabinet adopting high-quality MDF, it is waterproof and suitable for a bathroom environment. You can store a variety of toiletries, cosmetics, and other vanity stuff. Thanks to the mirror door design, you can save a lot of space in your bathroom while checking yourself every morning on the high-definition mirror.

Features

Waterproof and solid MDF wood construction
Spacious 2-tier inner shelves and an open shelf
Versatile 2 in 1 design, serves as a mirror and a storage cabinet
Specifications

Dimensions: 56cm W x 13cm D x 58cm H

Material: MDF, Glass

Finish: White

See full description
Specifications for Wall Mount Rectangular Mirror Cabinet Bathroom Organizer
  • Product Type
    Mirror Cabinet
  • Style
    Modern
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome