0
1
2
3

Wall Mounted Bathroom Mirror Cabinet with LED Light & Adjustable Shelf White

Order Code: ZT4185468S

£99.99 Inc VAT (20%)


Description

Get ready for the day: This bathroom wall cabinet has double mirrored door on the outside, which is convenient for your daily makeup or shaving. Look inside your doors for straight lines and what's on the shelves. All your beauty products will fit here! Today, choose a fragrance or product to soothe your skin with joy. Smart Lighting: This bathroom storage cabinet features detachable white, warm white and yellow LED lighting, powered by USB you can open/close it with its touch sensor. Utilize wall space: Attach this small bathroom cabinet to the wall for space-saving storage that doesn't take up valuable floor space. It can be used over your sink or the toilet, providing more space. The inner adjustable shelf offers flexible storage. Reliable quality: This features soft hinges that make the doors open and close slowly and smoothly. Constructed of E1 grade MDF board and selected glass with scatter prevention, the bathroom mirror with shelf is sturdy enough for daily use. The surface is coated to protect it from water. Dimensions: Overall dimensions: 90W x 15D x 70Hcm, Weight capacity: 15kg (total), 5kg (each shelf) Assembly required. Reserve wall mounting space: 100W x 25D x 80Hcm. USB powered. No power adapter included. Assembly required.

See full description
Specifications for Wall Mounted Bathroom Mirror Cabinet with LED Light & Adjustable Shelf White
  • Product Type
    Wall Cabinet
  • Material
    Glass
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome