Wall Mounted Bathroom Mirror Glass Storage Stainless Steel Cupboard 4 Pattern02-0549

Order Code: ZT3352011S

£99.99 Inc VAT (20%)


Description

STYLISH, COMPACT CABINET: This two door, stainless steel mirrored bathroom cabinet creates a polished, clean look and gives you the ability to store personal hygiene essentials out of sight.LOTS OF STORAGE OPTIONS: Three fixed interior shelves provide multiple levels of storage within this reflective medicine cabinet, the metal surface adding depth and an artistic touch when colorful items are stored in the cabinet.TRIPLE MIRROR DESIGN: Our mirror cabinet offers a triple mirror design, with a mirrored surface on the front, on the back of the door, and the rear wall of the interior of the cabinet so you can use it at any angle.SAFE CLOSING DOOR: A easy open and close door ensures there will be no slamming or surprise pinched fingers while using this bathroom cabinet with mirror, protecting both your glass mirror and your stored items as well.DURABLE, LASTING MATERIALS: Rust-resistant, stainless steel ensures years of continued use with an easy wipe down surfaces. DIMENSIONS: 55H x 60W x 12Dcm. ASSEMBLY REQUIRED.

See full description
Specifications for Wall Mounted Bathroom Mirror Glass Storage Stainless Steel Cupboard 4 Pattern02-0549
  • Product Type
    Wall Cabinet
  • Number of Doors
    2
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome