Wall Mounted Bathroom Mirror Glass Storage Stainless Steel Cupboard 4 Pattern02-0551

Order Code: ZT3352047S

£59.99 Inc VAT (20%)


Description

STYLISH CABINET: This stainless steel floating corner cabinet has a clean appearance, enabling you to store personal hygiene essentials in bathroom. And the outside mirror provides convenience for your dressing.SPACE-SAVING CORNER CUPBOARD: This bathroom cabinet is designed to make the most of your room. It can be mounted in the corner of the bathroom for saving your space.LOTS OF STORAGE OPTIONS: There are three storage layers of different sizes inside the cabinet for all your toiletries and beauty accessories.DURABLE MATERIALS: Rust-resistant stainless steel construction makes the cabinet ideal for bathroom use. And its surface is easy to clean with duster cloth.DIMENSION: Overall Dimension: 30W x 18.4D x 60Hcm, Weight Capacity: 10kg.

See full description
Specifications for Wall Mounted Bathroom Mirror Glass Storage Stainless Steel Cupboard 4 Pattern02-0551
  • Product Type
    Wall Cabinet
  • Material
    Stainless Steel
  • Weight Capacity
    10kg
  • Mounting Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome