0
1
2
3
4

Wooden Freestanding Toilet Roll Bathroom Storage Cabinet

Order Code: ZT2117830S

£27.99 Inc VAT (20%)


Description



This is the perfect bathroom cabinet to store your toilet rolls and other lavatory essentials while adding a splash of rustic touch with its contemporary look. The surface of the cabinet is treated with a waterproof finish which can protect the cabinet and offer you a long-lasting service life. Thanks to its compact design, you don’t need to worry about it fitting in your bathroom.

Features:

Space-saving bathroom cabinet that takes up a little floor space
Easy and simple assembly
Smooth surface, easy to clean
Specifications

Dimensions: 20cm W x 18cm D x 78cm H

Material: Particle Board

Finish: White

See full description
Specifications for Wooden Freestanding Toilet Roll Bathroom Storage Cabinet
  • Product Type
    Freestanding Cabinet
  • Style
    Contemporary
    Rustic
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome