360 Degree Swivel Seat Bath Shower Stool Adjustable Height w/Aluminium Frame

Order Code: ZT3348740S

£23.99 Inc VAT (20%)
£27.9914% off


Description

360° swivel seat: Large, round and backless for freedom when seated, it allows you to move from side-to-side easily.Adjustable height: Can be set to six different levels, allowing you to set to a level most comfortable and convenient for you.Aluminium frame: Solid construction which is naturally lightweight, strong and resistant to water damage.Non-slip feet: Ensure safety when in use. Dimensions: Φ33 x 35.5-48.5 cmMaximum load 135kg. Easy to assemble.

See full description
Specifications for 360 Degree Swivel Seat Bath Shower Stool Adjustable Height w/Aluminium Frame
  • Product Type
    Bath/Shower Chair
  • Maximum Weight Load
    135kg
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome