6-Level Height Adjustable Shower Chair with Backrest and Shower Head Holder

Order Code: ZT3349078S

£37.99 Inc VAT (20%)
£39.995% off


Description

BATHROOM ASSISTANCE: The bath seat is made to give anyone who needs a place to rest whilst in the shower or bath. Ideal for the elderly, pregnant and those who need assistance.SIX-LEVEL ADJUSTABLE HEIGHT: Aluminium legs of bath stool for resistance and protection in water can be adjusted to different positions to suit different users.SEAT WITH DRAINAGE HOLES: Curved bottom with back fits, our shower seats for elderly support your body and keeps you comfortable. Handle on back of seat to up easily. Bottom holes mean no water build-up.ALUMINIUM FRAME, WITH ANTI-SLIP FEET: Structure of shower chairs for the elderly is strong and supports you when seated. Non-slip feet stick to the ground for safety.BATH BENCH DIMENSIONS: 68.5-81H x 51.5W x 49.5Dcm. Seat: 51.5W x 31Dcm. EASY TO ASSEMBLE.

See full description
Specifications for 6-Level Height Adjustable Shower Chair with Backrest and Shower Head Holder
  • Product Type
    Shower Chair
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome