ABS White Grab Rail 35mm x 610mm White

Order Code: ZT4952406S

£20.99 Inc VAT (20%)


Description

Rothley ABS White Grab Rail 35mm x 610mm White Fluted grip Covered fixings Includes fixings

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for ABS White Grab Rail 35mm x 610mm White
  • Length
    610mm
  • Material
    ABS
  • Size
    35mm x 610mm
  • Product Type
    Grab Rail
  • Colour
    White
  • Diameter
    35mm