BATHROOM ASSISTANCE: Ideal for the elderly, those or need extra assistance in the bathroom and care home etc environments.ALUMINIUM FRAME: Strong, lightweight and resistant to water damage and decay, it features four legs which can be adjusted to six different heights to suit you.OBLONG SEAT: Slightly curved, it is fitted with a padded block for comfort and drainage holes to prevent water build up. NON-SLIP FEET: Stops chair moving around when in use.DIMENSIONS: 39-52H x 52W x 39.5Dcm. Seat: 42W x 30Dcm.MAXIMUM LOAD WEIGHT 136KG. EASY TO ASSEMBLE. NOTE: Please dry up the blue seat after using to avoid mustiness.