Adjustable Aluminum Bath Stool Spa Shower Chair W/Non-Slip Feet, Handle

Order Code: ZT3348786S

£29.99 Inc VAT (20%)


Description

BATHROOM ASSISTANCE: Made to give anyone who needs a place to rest whilst in the shower or bath. Ideal for the elderly, pregnant and even in care home environments.ADJUSTABLE HEIGHT: Aluminium legs for resistance and protection in water can be adjusted to eight different levels - suitable for almost everyone.'U'SEAT WITH DRAINAGE HOLES: Made from hard plastic for durability, no water build up will occur. NON-SLIP FEET: Creates friction to prevent chair from slipping or moving for safety.PORTABLE: Lightweight with a handle on the back and sides, easy to pick up and carry. DIMENSIONS: 71-83.5H x 48W x 42Dcm. Seat: 36.5-49H x 48W x 32Dcm.MAXIMUM LOAD 136KG. ASSEMBLY REQUIRED.

See full description
Specifications for Adjustable Aluminum Bath Stool Spa Shower Chair W/Non-Slip Feet, Handle
  • Product Type
    Shower Chair
  • Width
    48cm
  • Depth
    42cm
  • Material
    Aluminum
  • Seat Depth
    32cm
  • Adjustable Height Range
    71-83.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome