Angled Grab Bar with Concealed Fixing 60cm - Stainless Steel

Order Code: ZT4960146S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£35.145%


Description

Croydex Angled Grab Bar with Concealed Fixing 60cm - Stainless Steel Angled support bar for hand and forearm. 32mm diameter bar for easier gripping. Provides confidence and stability. Concealed fixings. Maximum loading is 100kg when fitted to a solid wall. Fixings not included. Rust resistant, suitable for use in �wet� showering areas. Chrome 600 x 82mm (LxD)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Angled Grab Bar with Concealed Fixing 60cm - Stainless Steel
  • Length
    60cm
  • Product Type
    Angled Grab Bar
  • Finish
    Chrome
  • Diameter
    32mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome