Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Bathroom Safety Bars & Chairs
Bath & Chain Stay (18") 456mm
By Securplumb
Order Code:
ZT4947175S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bathroom-safety-bars-and-chairs/bath-and-chain-stay-18-inch-456mm/p/ZT4947175S
Add to quotation
View all Bathroom Safety Bars & Chairs
Description
Securplumb Bath & Chain Stay (18") 456mm 106514
Tags:
#BulkDiscount
Specifications
Specifications for Bath & Chain Stay (18") 456mm
Product Type
Bath & Chain Stay
Length
456mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome