BATHROOM ASSISTANCE: Ideal for the elderly, those or need extra assistance in the bathroom and care home etc environments.ADJUSTABLE HEIGHT: Water damage resistant legs can be adjusted from 35.5cm to 54cm to suit your needs.STRONG PLASTIC STOOL SEAT: Keeps you comfortable for years to come.SUCTION PADS: Mould resistant, on each foot to stop chair from slipping or moving. LIGHTWEIGHT: Easy to carry and move.DIMENSIONS: 35.5-54H X 32.2W x 41Dcm. MAXIMUM WEIGHT CAPACITY 136KG. ASSEMBLY REQUIRED.