Bath Chair Shower Stool Safety Seat Bathroom Adjustable Positions Elderly Aids

Order Code: ZT3349018S

£39.99 Inc VAT (20%)


Description

BATHROOM ASSISTANCE: Ideal for the elderly, those or need extra assistance in the bathroom and care home etc environments.ADJUSTABLE HEIGHT: Water damage resistant legs can be adjusted to eight different levels.
SHOWER HEAD HOLE: Holds the shower when you using body wash.SEAT WITH DRAINAGE HOLES: Made from hard plastic for durability, no water build up will occur. SUCTION PADS: Mould resistant, on each foot to stop chair from slipping or moving.LIGHTWEIGHT: Easy to carry and move. DIMENSIONS: 71-88H x 43W x 50.6Dcm.MAXIMUM WEIGHT CAPACITY 136KG. ASSEMBLY REQUIRED.

See full description
Specifications for Bath Chair Shower Stool Safety Seat Bathroom Adjustable Positions Elderly Aids
  • Product Type
    Bath/Shower Chair
  • Material
    Plastic
  • Maximum Weight Capacity
    136kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome