Bendy Rail Silver 2.5m

Order Code: ZT4957887S

£63.99 Inc VAT (20%)


Description

Croydex Bendy Rail Silver 2.5m Two separate aluminium extrusions sandwich a flexible PVC core which allows the rail to be easily bent at any point to suit the shape of any bath or shower tray Silver satin anodised aluminium rail, grey plastic wall brackets Minimum bend radius 150mm Complete with ceiling support, hooks and gliders Use as standard size or cut to your exact requirements Strong, durable and easy to install All fixings included

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bendy Rail Silver 2.5m
  • Length
    2.5m
  • Colour
    Silver
  • Material
    PVC
    Aluminium
  • Product Type
    Bendy Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome