SHOWER AND BATH ASSISTANCE: Made to give anyone who needs a place to rest whilst showering. This bath seat is ideal for the seniors, disabled and pregnant people.SIX-LEVEL ADJUSTABLE HEIGHT: Set to a position most suitable for you. Drainage holes in seat to prevent water build-up.ALUMINIUM FRAME: Strong and steady core when you sit. Tall arms to help elevate and leverage yourself safely.COMFORTABLE BATH BENCH: This shower seats for elderly has a tall back to support your body. Padded seat and back panels. Four suction feet pads to keep chair stable in wet conditions.DIMENSIONS: 74-87H x 56.5W x 53.5Dcm. Seat: 39.5W x 33Dcm. Maximum load: 136kg. EASY TO ASSEMBLE.