0
1

Modular Shower Chair

Order Code: ZT1091531S

£89.99 Inc VAT (20%)


Description

The Prima Shower Chair is modular and can be made up to meet the user’s particular needs. A complete chair can be made into a simple shower stool, or a stool with just arms, depending on if the arms and back are fitted. Each part simply clips together, without the need for any tools. The chair has a smooth contoured back rest, shaped to give a more comfortable support for the user’s back. Aluminium does not rust in the shower unlike many steel shower stools and is very lightweight. The legs are height adjustable, with rubber ferrules at the end of each leg to provide grip and help prevent slipping, even on wet surfaces. Holes in the metal work help to prevent water collecting inside. Max user weight is 190kg / 30stone / 420lbs

See full description
Specifications for Modular Shower Chair
  • Height
    170mm
  • Width
    370mm
  • Length
    430mm
  • Weight
    3.62kg
  • Material
    Aluminium
  • Product Type
    Shower Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome