SP Richmond Bath Screen 800mm 6mm clear toughened glass EN12150 Chrome finish frame Can be fitted either left or right handed Includes all fittings Nano Coated Glass Free Spare Set of Seals 6mm Toughened Glass EN12150 20 Year Guarantee 308040 SRS80 Rubber Bath Panel Seal Image for illustration purposes only
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.