0
1
2
3

Shower Chair for Elderly Adjustable Non-Slip Shower Seat with Padded Cushion

Order Code: ZT4184446S

£45.99 Inc VAT (20%)


Description

Make life easier: Made to give anyone who needs a place to rest whilst in the shower or bath. This shower chair with arms is ideal for the seniors, disabled and pregnant.Customized comfort: The 5-level adjustable seat height provides personalized usability. Besides, the removable padded cushion provide comfortable seating experience.Considerate design: This bathroom chair with textured seat panel has a back and padded arms, which is so important when a patient has problems with balance. In addition, drainage holes prevent water build up to avoid slippery.Sturdy structure: Featuring aluminium and HDPE material with X frame under the seat, this bath chair for elderly can support 180kg. Four large suction foot pads ensure stability on wet surfaces.Product information: Overall Dimension: 53.5W x 52D x 80-90Hcm. Simple assembly, no tools required.

See full description
Specifications for Shower Chair for Elderly Adjustable Non-Slip Shower Seat with Padded Cushion
  • Product Type
    Shower Chair
  • Material
    HDPE
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome