Shower Chair with Back and Arms Adjustable Shower Stool for Senior Disabled713-117V00WT

Order Code: ZT3349068S

£49.99 Inc VAT (20%)


Description

Six-level adjustable height seat: A bath stool which can be used by many different people. User can sit at a height most comfortable for them.Comfortable: Ergonomic bath seat features a textured seat, high back and tall padded arms. 'U' cut out on edge of seat for personal hygiene. Holes in seat for water drainage.Aluminium frame, with four suction feet: Strong metal core, this bath chair supports the body when being used. Feet secure chair to the ground, even when wet.Bath and shower assistance: This is a bath seat for elderly, disabled, pregnant and those who require assistance when washing. Top handle to move it easily.Dimensions: 70-82H x 54W x 52Dcm. Seat: 43.5W x 32.5Dcm. Maximum load 136kg.

See full description
Specifications for Shower Chair with Back and Arms Adjustable Shower Stool for Senior Disabled713-117V00WT
  • Product Type
    Shower Chair
  • Adjustable Height Range
    70-82cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome