Croydex Shower Curtain Telescopic Rod 8" 6" Silver This telescopic rod extends from 1100mm to 2600mm using a simple slide and twist action to lock to the desired length The unique screw action of the end buffer ensures an easy and secure installation Grey plastic wall brackets Satin anodised aluminium rod Large O/D 22mm x Small O/D 19mm
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.