0
1
2
3

Shower Stool for Elderly Adjustable Non-Slip Shower Seat with Padded Cushion

Order Code: ZT4184282S

£31.99 Inc VAT (20%)


Description

Make life easier: Made to give anyone who needs a place to rest whilst in the shower or bath (can be used in the tubs) This bath stool is ideal for the seniors, disabled and pregnant.Customized comfort: The 4-level adjustable seat height provides personalized usability. Besides, the curved seat with removable padded cushion for comfortable seating experience.Sturdy structure: Featuring aluminium and HDPE material with X frame under the seat, this bath seat for elderly can support 150kg. Four suction foot pads ensure stability on wet surfaces. Drainage holes prevent water build up to avoid slippery.Shower head holder: Useful shower head holders on 2 corners of the bathroom chair seat help you save worry and effort.Product information: Overall Dimension: 51W x 31D x 48.5-56Hcm. Simple assembly, no tools required.

See full description
Specifications for Shower Stool for Elderly Adjustable Non-Slip Shower Seat with Padded Cushion
  • Product Type
    Shower Stool
  • Material
    HDPE
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome