SupaPlumb Side Panel 1850 x 800mm 6mm clear toughened glass EN12150 Chrome finish frame Includes all fittings Height 1850mm Free Spare Set of Seals 10 Year Guarantee 308071 SCCEC5 Chrome Corner End Caps 308073 SSCSC5 Screw Cup and Screw Covers 308066 SPC5 Grey Plastic Clamps For Wall Profiles 308068 SSCP5 Aluminium Screw Cover Profile For The SupaPlumb Range of Shower Enclosures Image for illustration purposes only
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.