Sliding Shower Door 1850 x 1200mm

Order Code: ZT4957245S

£149.99 Inc VAT (20%)


Description

SupaPlumb Sliding Shower Door 1850 x 1200mm 6mm clear toughened glass EN12150 Chrome finish frame Aluminium handle Zinc alloy quick release double rollers Magnetic seals Includes all fittings and spare seals Can be fitted either left Free Spare Set of Seals 10 Year Guarantee 308045 SMS15 Slide-In Magnetic Door Seal 308025 SRS20 Rubber F Seal 308055 SH5 Round Chrome Alloy Handles 308066 SPC5 Grey Plastic Clamps For Wall Profiles 308068 SSCP5 Aluminium Screw Cover Profile For The SupaPlumb Range of Shower Enclosures 308069 SW5 25mm Top Wheels, 22mm Bottom Wheels With Chrome Covers 308070 SCEC5 Chrome End Caps

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Sliding Shower Door 1850 x 1200mm
  • Product Type
    Sliding Shower Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome