Straight Stainless Steel Grab Bar with Concealed Fixing White 60cm

Order Code: ZT4959958S

£25.99 Inc VAT (20%)


Description

Croydex Straight Stainless Steel Grab Bar with Concealed Fixing White 60cm 32 mm diameter bar for easier gripping. Maximum loading is 100kg when fitted to a solid wall. Provides confidence and stability. Concealed fixings. Maximum loading is 100kg when fitted to a solid wall. Fixings not included. Rust resistant, suitable for use in �wet� showering areas. White 60cm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Straight Stainless Steel Grab Bar with Concealed Fixing White 60cm
  • Diameter
    32mm
  • Length
    60cm
  • Finish
    White
  • Style
    Straight
  • Product Type
    Grab Bar
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome