Straight Stainless Steel Grab Rail with Concealed Fixing 30cm

Order Code: ZT4959997S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£21.114%


Description

Croydex Straight Stainless Steel Grab Rail with Concealed Fixing 30cm 32mm diameter bar for easier gripping Provides confidence and stability Concealed fixings Suitable for users up to 100kg/220lbs/15st 10lbs when fitted to a solid wall Fixings not included Corrosion resistant, suitable for use in �wet� showering areas

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Straight Stainless Steel Grab Rail with Concealed Fixing 30cm
  • Finish
    Corrosion Resistant
  • Material
    Stainless Steel
  • Style
    Straight
  • Length
    30cm
  • Product Type
    Grab Rail
  • Diameter
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome