Brass Cafe Rod 55-85cm

Order Code: ZT4970851S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

SupaDec Brass Cafe Rod 55-85cm Face fixing only. Suitable for sheers to lightweight curtains. Telescopic. Steel construction for added strength. 55 - 85cm length. 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Brass Cafe Rod 55-85cm
  • Product Type
    Cafe Rod
  • Length
    55 - 85cm
  • Finish
    Brass
  • Size
    55-85cm
  • Material
    Steel
  • Type
    Telescopic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome