White Finish Wooden Curtain Pole 180cm, 28mm Diameter

Order Code: ZT4969297S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£39.354%
10 +£37.718%


Description

Woodside White Finish Wooden Curtain Pole 180cm, 28mm diameter Set of 18 rings 2 ball finials 2 brackets 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for White Finish Wooden Curtain Pole 180cm, 28mm Diameter
  • Finish
    White
  • Length
    180cm
  • Diameter
    28mm
  • Material
    Wood
  • Product Type
    Curtain Pole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome