Aber Bi-Fold Door 900mm x 1850mm

Order Code: ZT4958867S

£179.99 Inc VAT (20%)


Description

SP Aber Bi-Fold Door 900mm x 1850mm 8mm clear toughened glass EN12150 Chrome finish frame Chrome finish door knob Zinc alloy hinge Can be fitted either left or right handed. Nano Coated Glass Free Spare Set of Seals 20 Year Guarantee 308038 SRS70 Rubber F Seal

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Aber Bi-Fold Door 900mm x 1850mm
  • Product Type
    Bi-Fold Door
  • Width
    900mm
  • Height
    1850mm
  • Material
    Zinc alloy
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome