SupaPlumb Bi-Fold Door 1850 x 800mm 6mm clear toughened glass EN12150 Chrome finish frame Magnetic seals Includes all fittings and spare seals Can be fitted either left or right handed Height 1850mm Free Spare Set of Seals 10 Year Guarantee 308022 SRS15 Rubber Centre Hinge Seal 308038 SRS70 Rubber F Seal 308044 SMS10 In-Line Magnetic Door Seal 308066 SPC5 Grey Plastic Clamps For Wall Profiles 308068 SSCP5 Aluminium Screw Cover Profile For The SupaPlumb Range of Shower Enclosures 308070 SCEC5 Chrome End Caps 308073 SSCSC5 Screw Cup and Screw Covers
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.