Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bedroom
Bedroom Doors
Hartford Unfinished 300mm Curved Bedroom Door - 715 x 300mm
By OS Doors
Order Code:
ZT4145985S
£469.99
Inc VAT (20%)
1
Add to basket
Get it in
23-25
working days
Available
GBP
469.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bedroom-doors/hartford-unfinished-300mm-curved-bedroom-door-715-x-300mm/p/ZT4145985S
Add to quotation
View all Bedroom Doors
Description
Product Type: Curved Bedroom Doors
Collection Range: Painted MDF
Style: Hartford
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Specifications
Specifications for Hartford Unfinished 300mm Curved Bedroom Door - 715 x 300mm
Colour
Unfinished
Width
300mm
Product Type
Curved Bedroom Doors
Height
715mm
Style
Hartford
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome