Pivot Door 1850 x 800mm

Order Code: ZT4962415S

£139.99 Inc VAT (20%)


Description

SupaPlumb Pivot Door 1850 x 800mm 6mm clear toughened glass EN12150 Chrome finish frame Aluminium handle Magnetic seals Includes all fittings and spare seals Can be fitted either left or right handed Height 1850mm Free Spare Set of Seals 10 Year Guarantee 308020 SRS5 Rubber Seal � Bottom of Door 308021 SRS10 Y Rubber Seal 308043 SMS5 Rubber Seal 308073 SSCSC5 Screw Cup and Screw Covers 308075 SCWEC5 Chrome Wall Profile End Caps 308055 SH5 Round Chrome Alloy Handles 308064 SHB5 Hinge Bolts 308065 SCBC5 Small Chrome Bolt Caps For Hinge Bolts 308066 SPC5 Grey Plastic Clamps For Wall Profiles 308068 SSCP5 Aluminium Screw Cover Profile For The SupaPlumb Range of Shower Enclosures 308070 SCEC5 Chrome End Caps 308072 SCPSEC5 Clear Plastic Seal End Caps

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pivot Door 1850 x 800mm
  • Product Type
    Pivot Door
  • Height
    1850mm
  • Material
    Aluminium
  • Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome