Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bedroom
Bedroom Doors
Redwood Interior Door Casing Set of 6'6 x 2'6 x 4"
By Cheshire Mouldings
Order Code:
ZT4970532S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bedroom-doors/redwood-interior-door-casing-set-of-66-x-26-x-4-inch/p/ZT4970532S
Add to quotation
View all Bedroom Doors
Description
Cheshire Mouldings Redwood Interior Door Casing Set 6'6 x 2'6 x 4" Head Trenched to suit 2'6" Door
Specifications
Specifications for Redwood Interior Door Casing Set of 6'6 x 2'6 x 4"
Depth
4in
Product Type
Interior Door Casing Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome