Sliding Door 1000mm x 1850mm

Order Code: ZT4958572S

£103.99 Inc VAT (20%)


Description

SupaPlumb Sliding Door 1000mm x 1850mm 4mm clear toughened glass EN12150 Silver finish polished alloy frame Chrome finish alloy handle Chrome finish single roller Magnetic seals Includes all fittings Can be fitted either left or right handed 10 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Sliding Door 1000mm x 1850mm
  • Height
    1850mm
  • Width
    1000mm
  • Material
    Alloy
    Toughened glass
  • Product Type
    Sliding Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome